Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OTC

Mech Puller, Reach 14 1/2 In, Spread 14 In

  • Item# 3GZJ5
  • Mfr. Model# 1043
  • Catalog Page# N/A
  • UNSPSC# 27111712
Mech Puller,Reach 14 1/2 In,Spread 14 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jaw Puller
  • Jaw Reach 14-1/2"
  • Jaw Spread 14"
  • Capacity 17-1/2 tons
  • Number of Jaws 2
  • Jaw Style Nonreversible
  • Screw Size 1"-14
  • Screw Length 13-1/2"
  • Includes Jaws, Thread And Screw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.