Skip Content

C3
OTC

Insulation Multimeter,1000 AC Volts

  • Item # 45NU78
  • My Part #
  • Mfr. Model # 3990
  • Catalog Page # N/A
  • UNSPSC # 41113630
Insulation Multimeter,1000 AC Volts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulation Multimeter
  • Output Test Voltage 50/100/250/500/1000VDC
  • Insulation Resistance Range 0.1 megohm to 600 megohm
  • Capacitance Range 10, 100, 1000 nF/10, 100 uF
  • Display Backlit LCD
  • Max. AC Amps 600mA
  • Max. DC Amps 600mA
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Temp. Range -40 Degrees to 998 Degrees F
  • Auto Power Off Yes
  • Diode Test Yes
  • Auto Ranging Yes
  • Data Logging Yes
  • Features Hybrid Insulation Resistance Test, True RMS, Continuity Buzzer, Sleep Mode, Low Battery Display
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Calibration Certificate No
  • Includes Test Leads, Alligator Clips, Short Lead, K Type Temperature Adapter, Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.