Skip Content

DV
OTC

IQ LCD Touchscreen Protector

  • Item # 22A836
  • My Part #
  • Mfr. Model # 3110-17
  • Catalog Page # N/A
  • UNSPSC # 81141506
IQ LCD Touchscreen Protector close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item IQ LCD Touchscreen Protector
  • Type 6.7" x 6.8" x .2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None