Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OTC

Heavy Duty Scan Kit

  • Item # 45NU72
  • My Part #
  • Mfr. Model # 3418
  • Catalog Page # N/A
  • UNSPSC # 81141506
Heavy Duty Scan Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heavy Duty Scan Kit
  • Used For Read And Delete Trouble Codes On Heavy Duty Trucks
  • For Use On Heavy Duty Trucks
  • Features Class 4 and 8 Truck Coverage, Engine, Transmission/ABS Coverage
  • Displays LCD
  • Material Plastic, Metal
  • Number of Pieces 5
  • Application Diagnostic Scan Tool for Heavy Duty Trucks
  • Standards J1587/1708 and J1939 CAN
  • Includes HD Reader Tool, 9-Pin Deutsch Cable, 6-Pin Deutsch Cable, Manuals, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms