Skip Content

C3
OTC

General Steel Hydraulic Service Jack with Lifting Capacity of 5 tons

  • Item # 48XV71
  • My Part #
  • Mfr. Model # 1505B
  • Catalog Page # 941
  • UNSPSC # 24101612
General Steel Hydraulic Service Jack with Lifting Capacity of 5 tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $882.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 234.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OTC® 5-ton hydraulic service jack features built-in safety overload which prevents using the jack over its rated capacity. Easy-to-use foot pedal helps with lifting. Handle lock and release control are located in handle. Lock handle in any position from horizontal to vertical.

• Safe and durable
• Lifting range: up to 22"

View More

Technical Specs

  • Item Hydraulic Service Jack
  • Application General
  • Material Steel
  • Lifting Capacity 5 tons
  • Lifting Height Min. 6"
  • Lifting Height Max. 22"
  • Power Raise 22"
  • Chassis Length 56"
  • Operation Type Manual
  • Base Height 7-3/4"
  • Handle Length 43"
  • Handle Material Steel
  • Number of Casters 2
  • Caster Wheel Dia. 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.