TP
OTC

Flow Block, 7-1/2" L

  • Item # 52VH48
  • My Part #
  • Mfr. Model # 4290
  • Catalog Page # N/A
  • UNSPSC # 27111714
Flow Block, 7-1/2" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,045.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flow Block
  • Type Heavy-Duty
  • Color Gray
  • Spout Flex Size 1/2"
  • Length 7-1/2"
  • Width 5-1/8"
  • Height 2-1/2"
  • Size 2-1/2" x 5-9/64" x 7-1/2"
  • Capacity Over 16 Gallons Per Minute
  • Application To Produce Pulse Outputs That Can Be Read By A Flow Meter Display, The Block Can Measure Flow In Either Direction
  • For Use With OTC 4292 Hydraulic Flow Measurement Digital Readout, OTC 4285 Hydraulic Flow Measurement Kit, OTC 573295 Long Cable, Hose Set, OTC 573296 Short Cable
  • Material Steel
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.