Skip Content

DV
OTC

Flange Puller Set; Number of Pieces: 43

  • Item # 48UV23
  • My Part #
  • Mfr. Model # 6294
  • Catalog Page # N/A
  • UNSPSC # 27111712
Puller Set,43 Pieces,Flange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Puller Set
  • Type Flange
  • Number of Pieces 43
  • Number of Jaws 0
  • For Use On Small Engines
  • Sizes Included Various
  • Includes Puller Flange, (2) Forcing Screws, (2) Pointed Forcing Screws, (2) Flat Forcing Screws, Stepped Bolts, (33) Washer Head Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.