Navigation Menu New

Access My Account, Order History, Lists and more here.

39E934 4555 UNSPSC # 27111714

Tap image to zoom.

Roll over image to zoom.

OTC

Filter Wrench, Oil Filter Wrench to use with Ratchet, For Outside Diameter 4 1/8 in to 4 3/4 in

  • Item # 39E934
  • Mfr. Model # 4555
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Filter Wrench
  • Oil Filter Wrench Type Oil Filter Wrench to use with Ratchet
  • For Outside Diameter 4 1/8 in to 4 3/4 in
  • Handle Length 1/2 in
  • Strap Width 1 1/2 in
  • Strap Length 4 3/4 in
  • Strap Material Alloy Steel
  • Pipe Capacity 4 3/4 in
  • Handle Color Silver
  • Material Alloy Steel
  • Finish Black Oxide, Nickel Plated
  • Handle Material Alloy Steel
  • Adjustable Manual
  • Drive Size 1/2 in
  • Filter Capacity 4 1/8 in to 4 3/4 in
  • Insulated No
  • Non-Magnetic no
  • Nonsparking No
  • Overall Length 6 3/4 in
  • Tether Style Tether Capable
  • Corrosion Resistant Yes
  • Color Black, Gray
Back to Top