Skip Content
C3
OTC

Dual Wheel Dolly, High Lift, 47-41/64 in L

  • Item # 38EG39
  • Mfr. Model # 5105B
  • Catalog Page # 981
  • UNSPSC # 24101503
Dual Wheel Dolly,High Lift,47-41/64 in L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,799.28 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 401.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This truck wheel dolly allows easy removal and installation of tire/rim assemblies and helps to reduce back injuries. It also features an air-powered hydraulic lift system and safety chain.

View More

Technical Specs

  • Item Dual Wheel Dolly
  • Type High Lift
  • Overall Length (In.) 47-41/64
  • Overall Width (In.) 48-3/16
  • Overall Height (In.) 62-33/64
  • Lift Arms x Width (In.) 42
  • Lift Range (Lb.) 1100
  • Tilt Range Deg. -8 to 15
  • Lift Height (In.) 0 to 42
  • Includes Safety Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.