Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OTC

10" Carbon Steel Disc Brake Pad Spreader

  • Item# 2TVJ2
  • Mfr. Model# 7034
  • Catalog Page# N/A
  • UNSPSC# 25171718
10" Carbon Steel Disc Brake Pad Spreader close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disc Brake Pad Spreader
  • Length 10"
  • Application Fits Between The New Pads On Standard And Four-Piston Caliper Disc Brakes And Expands To Retract The Piston
  • Material Carbon Steel
  • Number of Pieces 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.