Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
OTC

Digital Timing Light Kit

  • Item# 3CCN4
  • Mfr. Model# 3367
  • Catalog Page# 963
  • UNSPSC# 27111714
Digital Timing Light Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $179.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This OTC digital timing light kit features a bright LED screen, tachometer display that reads 0 to 9999 rpm, mode indicator light, a super-bright xenon flash, and all metal inductive pickup. Unit has microprocessor-controlled circuitry, 2⁄4 cycle and RPM advance lights, up and down scroll buttons, and 1-touch control. Heat resistant over-molding on clips and includes removable 6-ft. leads with positive twist lock connector.

View More

Technical Specs

  • Item Digital Timing Light Kit
  • Type Professional
  • Application Controlled Circuitry, Led Tachometer (0 To 9999 RPM), Flashlight Feature, 2/4 Cycle And RPM Advance Lights
  • Includes Timing Light with Durable Plated ABS Housing and Over-Molded Grips, Removable Leads withPositive Twist Lock Connector, and Blow-Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.