ST
OTC

Diagnostic

  • Item # 54HD76
  • My Part #
  • Mfr. Model # 3896
  • Catalog Page # 921
  • UNSPSC # 41111917
Diagnostic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Diagnostics and Inspection~Tester Kits


$3,740.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.455 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Diagnostic
  • Type Scan Tool
  • Used For All Vehicles
  • Operating Range 25 ft.
  • For Use On Vehicles
  • Features (11, (14, (58, 000) Actuation Tests, 000) Adjustments Tests, 000) Vehicle Engine Control Units Combinations, 000) Vehicle Systems, Coverage to More Than (25, Evolve Software
  • Displays LCD
  • Material Plastic, Metal
  • Number of Pieces 7
  • Application Vehicle Diagnostics
  • Standards SAEJ2534
  • Includes Docking Station, OBDII Cable, Power Adapter, Soft Carry Case, Tablet, USB Cable, Vehicle Communication Interface
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov