ST
OTC

Diagnostic

  • Item # 49AJ29
  • My Part #
  • Mfr. Model # 3209
  • Catalog Page # 921
  • UNSPSC # 81141506
Diagnostic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Diagnostics and Inspection~Tester Kits


$163.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.84 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Trilingual OBD II, ABS and Airbag scan tool provides live data with color screen scan tool. Updated with 2013 model year coverage. View all modes OBD global data including oxygen sensors and Mode 6. Reads and displays ABS and airbag codes for most 1996 and newer GM, Ford, Chrysler, Toyota, Honda, Nissan and Hyundai vehicles. USB update
cable included.

• Record and playback live data
• Monitor battery, alternator and charging systems
• AutoID upon plugging the tool in will automatically populate vehicle data
• Works with all 1996 and newer vehicles (OBDII, CAN, EOBD).

View More

Technical Specs

  • Item Diagnostic
  • Type Scan Tool
  • Used For Diagnostics
  • For Use On Vehicles
  • Features Alternator, CAN, Charging Systems, Chrysler, EOBD), Ford, Honda, Live Data with Color Screen Tool, Monitor Battery, Nissan and Hyundai Vehicles, Reads and Displays ABS and Airbag Codes for Most 1996 and Newer GM, Record and Playback Live Data, Toyota, Updated with 2013 Model Year Coverage, View All Modes OBD II Global Data Including Oxygen Sensors and Mode 6, Works with All 1996 and Newer Vehicles (OBD II
  • Displays LCD
  • Material Plastic, Metal
  • Number of Pieces 2
  • Application Vehicle Diagnostics
  • Includes USB Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov