Skip Content

DV
OTC

Battery Tester,Deluxe Kit,24 Volt

  • Item # 1EAP7
  • My Part #
  • Mfr. Model # 3168-HD
  • Catalog Page # N/A
  • UNSPSC # 26111719
Battery Tester,Deluxe Kit,24 Volt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Tester
  • Type Deluxe Kit
  • Load Ranges 50 to 2000A
  • Voltage Range 12 to 24V
  • Works With Charging, Starting, and Diode Systems
  • Cold Cranking Amps 50 to 2000
  • Display Large for Less Scrolling and Back Light
  • Height (In.) 14
  • Width (In.) 17
  • Depth (In.) 5
  • Includes 24 Volt Heavy-Duty Battery Tester, 15 Ft Test Leads, Molded Lactic Carrying Case, Infrared Wireless Printer
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms