Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
OTC

Battery Charger, Starter System

  • Item# 1EAU2
  • Mfr. Model# 3185
  • Catalog Page# 1132
  • UNSPSC# 25173304
Battery Charger, Starter System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $701.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.15 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this kit to test battery charging and starter systems, battery performance level, and battery percent of charge. It supports CCA, IEC, EN, BCI, and DIN scales. The 4-line, 20-character LCD shows CCAs, voltage, and good/bad status in 7 languages. The results can be stored in memory to print later, using an infrared interface for remote printing. This kit includes an infrared printer, a 12-ft. extension cable for in-cab testing, 2 voltmeter probes, battery side and threaded post adapters, detachable leads, a 9V battery, and a soft carrying case.

View More

Technical Specs

  • Item Battery Charger
  • Type Starter System
  • Load Ranges 50 to 2000 Amps
  • Voltage Range 6 to 12V
  • Works With 12V Batteries, Starting/Charging Systems
  • Cold Cranking Amps 50 to 2000
  • Display 4 Line and 20 Character LED
  • Height (In.) 10
  • Width (In.) 15
  • Depth (In.) 4-1/2
  • Includes Tester, Infarared Printer, 12 Ft Cable Extension, 2 Voltmeter Probes and Large Soft Sided Carry Case
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.