ST
OTC

Automotive Scan Tool

  • Item # 52GY69
  • My Part #
  • Mfr. Model # 3210
  • Catalog Page # 921
  • UNSPSC # 81141506
Automotive Scan Tool close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Diagnostics and Inspection~Tester Kits


$352.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.37 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OBD II Auto Scanner has a color screen scan tool that receives live data and features brake service, steering service, and oil and battery resets. Displays DTCs (Diagnostic Trouble Codes) and also helps prioritize troubleshooting with the top reported fixes specific to the vehicle’s make, model, year and engine with the CodeConnect ® hot key that finds the most probable solution to the problem.
View all modes OBD II Global data including oxygen sensors and Mode 6. Also features enhanced powertrain coverage for Domestic, Asian, and European vehicles. Includes battery, alternator, and charging system monitor.

View More

Technical Specs

  • Item Automotive Scan Tool
  • Type Scan Tool
  • Used For Diagnostics
  • For Use On Vehicles
  • Features Alternator and Charging Systems, AutoID Upon Plugging Will Automatically Populate Vehicle Data for Most 2000 and Newer Vehicles, Brake and Steering Service, Chrysler, Ford, Honda, Hyundai, Live Data with Color Screen Scan Tool 2.75" x 2", Monitor Battery, Nissan and Toyota Vehicles, Oil and Battery Resets, Reads and Displays ABS and Airbag Codes for Most 1996 and Newer GM, Record and Playback Live Data, Steering Angle and BMW Brake Pad Sensor Resets, Updated with 2013 Model Year Coverage for Manufacturer Specific Codes and Through Latest Model Year for Global Coverage, View all Modes OBD II Global Data Including Oxygen Sensors and Mode 6
  • Displays LCD
  • Material Plastic, Metal
  • Number of Pieces 1
  • Application Vehicle Diagnostics for 1996 and Newer
  • Standards OBD II
  • Includes Battery, EPB Caliper, European ABS, Manufacturer Specific Powertrain Coverage, Scanner, USB Update Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None