Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OTC

10-5/16" Plastic Brake Bleeder

  • Item # 38EG24
  • My Part #
  • Mfr. Model # 8104-SET
  • Catalog Page # N/A
  • UNSPSC # 25171718
10-5/16" Plastic Brake Bleeder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brake Tools

Product Details

This vacuum brake bleeder uses workshop air supply for fluid removal. The vacuum gauge helps to ensure accuracy.

View More

Technical Specs

  • Item Brake Bleeder
  • Type Vacuum
  • Length 10-5/16"
  • Application Fast Efficient Vacuum Brake Bleeding and Filling
  • For Use With Vehicles
  • Material Plastic
  • Number of Pieces 2
  • Includes Universal Rubber Fitting, Hose, Auto Filler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms