ST
OSTER

12-29/32" x 12-45/64" x 8-1/2" 4-Slot Pop-Up Toaster, Silver

  • Item # 38FA39
  • My Part #
  • Mfr. Model # TSSTTRWF4S-SHP
  • Catalog Page # N/A
  • UNSPSC # 52141522
12-29/32" x 12-45/64" x 8-1/2" 4-Slot Pop-Up Toaster, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toaster
  • Type Pop-Up
  • Capacity 4-Slot
  • Voltage 120/127
  • Hz 60
  • Amps 12.5
  • Depth 12-45/64"
  • Width 12-29/32"
  • Height 8-1/2"
  • Material Stainless Steel
  • Color Silver
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


12-29/32 In x 12-45/64 In x 8-1/2 In 4-Slot Pop-Up Toaster, Silver is rated 4.2 out of 5 by 51.
Rated 5 out of 5 by from GREAT!! My parents got an oster toaster on there wedding night as a gift and it still works after 24 years! This is a great brand.
Date published: 2016-11-15
Rated 1 out of 5 by from broke after three months I liked it while it worked but it broke after three months. It just stopped toasting, we are back to our old cheap that we bought 10 years ago. [This review was collected as part of a promotion.]
Date published: 2016-05-30
Rated 1 out of 5 by from Mode Switches Do Nothing Mode switches do nothing Bagel on or off makes no difference.
Date published: 2016-05-22
Rated 1 out of 5 by from Burning plastic smell when toasting bread I received this toaster as a gift and set about using it right away. I removed all plastic from the toaster and tried to toast bread. However, there was a horrible odor of burning plastic so I unplugged it right away. I rechecked the toaster as did my family but could not figure out what is causing the smell. [This review was collected as part of a promotion.]
Date published: 2016-05-08
Rated 5 out of 5 by from Everything you need! I was given this toaster to test for the company and am very happy to have received it. I am able to make breakfast for two in any variety necessary. English Muffins, bagels, toast, whatever!! I love that you can push up on the lever to help retrieve smaller items you have toasted and are having trouble reaching. I did fumble a little to figure out which slot to use the if I only wanted one piece of toast, but found the little symbol eventually. [This review was collected as part of a promotion.]
Date published: 2016-03-25
Rated 4 out of 5 by from Good features but a touch small I have been very pleased with this toaster and its features. The temperature settings are consistent! The frozen button thaws and warms frozen waffles without toasting them. The bagel button turns off one side of each slot to only toast the cut side of the bagel. I like the retractable cord and the removable crum trays. The only drawbacks I find are that artisian breads barely fit in the slots. Making the toaster even an eighth of an inch bigger would allow this bread to slide in easier. I also fear that the retractable cord will be the first thing to quit working.Disclaimer: I was given this product as a sample to review. [This review was collected as part of a promotion.]
Date published: 2016-03-23
Rated 4 out of 5 by from Great toaster! I am very happy with this toaster. It toasts quickly and evenly. I have used it for several weeks now and have had no issues. I was initially concerned that the levers were flimsy and would break easily, but that is not the case at all. It looks great in my kitchen and the features are perfect. I received this product free to test, but I would definitely purchase this toaster in the future. [This review was collected as part of a promotion.]
Date published: 2016-03-23
Rated 5 out of 5 by from LOVE this toaster! I received this product to test out and absolutely fell in love with it. Not only did it match my kitchen and all other appliances,but it was also beautiful, shiny,stylish and super easy to use! I loved the picture settings simple enough for my 6 year old to understand where to turn the knob to that his bagel. It had 4 bread slots which was great my little big family of 5 :) it cut our morning breakfast time in half when we could multi task and toast bagels/bread for all the kids at the same time. Also loved the wind in cord. I wish everything had this features! Not once did my dread or bagel come out burned. The toaster looks and works fantastic! Would recommend this over and over again!
Date published: 2016-03-21
  • y_2018, m_8, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_51
  • loc_en_US, sid_38FA39, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.