Skip Content

WV
OSM

Deer Repellent, Used For Repelling Deer and Other Animals from Flowers, Vegetables, Crops, Shrubs an

  • Item # 5XYG1
  • My Part #
  • Mfr. Model # 1453-2
  • Catalog Page # 1060
  • UNSPSC # 10191701
Deer Repellent,Liquid,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deer Repellent
  • Used For Repelling Deer and Other Animals from Flowers, Vegetables, Crops, Shrubs and Trees
  • Overall Length 6"
  • Overall Width 6"
  • Overall Height 12"
  • Active Ingredients Cinnamon Oil, Clove Oil, Lemongrass Oil
  • Form Jug Bottle
  • Coverage 44000 sq. ft.
  • For Use On Trees
  • Application Method Follow Label Application Directions, 1:10 Ratio
  • Dilution Ratio 1:10
  • Weight 1 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms