Navigation Menu New

Access My Account, Order History, Lists and more here.

35DL39 5946200 UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

OSG

Tapered End Mill, Tapered, Cobalt, 3.0 ° Taper Angle per Side, 1/4 in Tip Dia.

  • Item # 35DL39
  • Mfr. Model # 5946200
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These tapered square end mills are made from cobalt steel. They can be used at high speeds and provide good hardness and wear resistance. They have a tapered cutting head with a square nose and can be used for plunging, side milling, contouring, and machining angled slots.

Tapered end mills create slots or grooves with tapered walls in a workpiece. They have a conical cutting head that is wider at the base than the tip. Each end mill has flutes on its cutting head that carry chips away from the workpiece to prevent damage to the end mill or workpiece. Tapered end mills are used on CNC or manual milling machines for die- and mold-machining applications and for milling channels with a taper angle.

Technical Specs

  • Item Tapered End Mill
  • End Mill Style Tapered
  • Material - Machining Cobalt
  • Finish - Machining Bright (Uncoated)
  • Measurement System Fractional Inch
  • Tip Dia. 1/4 in
  • Large End Dia. 3/8 in
  • Overall Length 2 3/4 in
  • Shank Dia. 3/8 in
  • Shank Type - Machining Weldon Flat
  • Taper Angle per Side 3 Degrees
  • Length of Cut 1 in
  • Cutting Direction Right Hand
  • End Mill Cutting Type Center Cutting
  • Number of Flutes 3
  • Helix Angle 25 Degrees
  • List Number 594
  • Included Angle 6 Degrees
  • Material Grade - Machining General Purpose
  • Primary Material Application Steel
  • Primary Material Application ISO Code P
  • Secondary Material Application General Purpose
  • Secondary Material Application ISO Code H, K, M, N, S

These tapered square end mills are made from cobalt steel. They can be used at high speeds and provide good hardness and wear resistance. They have a tapered cutting head with a square nose and can be used for plunging, side milling, contouring, and machining angled slots.

Tapered end mills create slots or grooves with tapered walls in a workpiece. They have a conical cutting head that is wider at the base than the tip. Each end mill has flutes on its cutting head that carry chips away from the workpiece to prevent damage to the end mill or workpiece. Tapered end mills are used on CNC or manual milling machines for die- and mold-machining applications and for milling channels with a taper angle.

Back to Top