Skip Content

TP
OSG

Tap, Right Hand, Straight Flute (Hand), 7/16"-14, High Speed Steel, Bright Finish

  • Item# 33ZL31
  • Mfr. Model# 6019900
  • Catalog Page# N/A
  • UNSPSC# 23153305
Tap, Right Hand, Straight Flute (Hand), 7/16"-14, High Speed Steel, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This OSG general-purpose tap features improved wear resistance for long life and allows you to repair stripped threaded holes. Suitable for use with aluminum alloys, cast aluminum, cast iron, and carbon steels in through-hole or blind-hole applications.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Thread Size 7/16"-14
  • Tap Chamfer Bottoming
  • Number of Flutes 4
  • Pitch Diameter Limit H4
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Number of Pieces 1
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Tap Thread Type UNC
  • Shank Dia. 0.429"
  • Overall Length 3-19/32"
  • List Number 126
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.