Skip Content
DV
OSG

Solid Carbide Extra Long Drill Bit, #20, WD1

  • Item # 2WNW7
  • My Part #
  • Mfr. Model # 553016112
  • Catalog Page # N/A
  • Catalog Group # G4248
  • UNSPSC # 27112801
Extension Drill,Coolant Fed,4.09mm,EXO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-performance, coolant-fed, extra-length carbide drill features a WD1™ nano coating to increase heat resistance and wear resistance. It is capable of non-peck drilling and can run 800°F hotter than drills with a standard, TiN coating.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Extra Long Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #20
  • Decimal Equivalent 0.1610
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish WD1
  • Coolant Through Yes
  • Overall Length 115.00mm
  • Flute Length 55.00mm
  • Grade High Performance
  • Shank Dia. 5.00mm
  • Point Type Notched Point
  • List Number 5530
  • Application For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
  • Depth x Dia. Ratio 10xD
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products