Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OSG

Solid Carbide Extra Long Drill Bit, 12.00mm, WD1 Finish

  • Item # 2MFX6
  • My Part #
  • Mfr. Model # 8637200
  • Catalog Page # N/A
  • Catalog Group # G4233
  • UNSPSC # 27112801
Solid Carbide Extra Long Drill Bit, 12.00mm, WD1 Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Proprietary nano coating increases heat and wear resistance. Non-peck drilling is feasible. WD1™ coated drills run 800°F hotter than standard TiN coating.

View More

Technical Specs

  • Drill Bit Grouping Extra Long Drill Bit
  • Item Extra Long Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 12.00mm
  • Decimal Equivalent 0.4724
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish WD1
  • Drill Bit Point Angle 140 Degrees
  • Flute Length 155.00mm
  • Coolant Through Yes
  • Shank Dia. 12.00mm
  • Overall Length 215.00mm
  • Grade High Performance
  • Point Type Notched Point
  • Depth:Dia. Ratio 10xD
  • Application For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products