Skip Content
WV
OSG

Solid Carbide Extra Long Drill Bit, 10.30mm, WD1

  • Item # 2MFW4
  • Mfr. Model # 553040512
  • Catalog Page # N/A
  • Catalog Group # G4236
  • UNSPSC # 27112801
Solid Carbide Extra Long Drill Bit, 10.30mm, WD1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Proprietary nano coating increases heat and wear resistance. Non-peck drilling is feasible.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Extra Long Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 10.30mm
  • Decimal Equivalent 0.4055
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish WD1
  • Coolant Through Yes
  • Overall Length 205.00mm
  • Flute Length 140.00mm
  • Grade High Performance
  • Shank Dia. 11.00mm
  • Point Type Notched Point
  • List Number 5530
  • Application For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.