NC
OSG

Screw Machine Drill Bit, Drill Bit Size 6.40mm, Drill Bit Point Angle 135°, Carbide

  • Item # 3CKR5
  • My Part #
  • Mfr. Model # 215-2520
  • Catalog Page # N/A
  • UNSPSC # 27112801
Screw Machine Drill Bit,  Drill Bit Size 6.40mm,  Drill Bit Point Angle 135°,  Carbide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Jobber Length Drill Bits


$33.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Screw Machine Drill Bit
  • Drill Bit Size 6.4mm
  • Decimal Equivalent 0.252
  • Measurement System Metric
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Point Type 4 Facet Point
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Number of Flutes 2
  • Flute Length 35mm
  • Maximum Drilling Depth 34.9mm
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Dia. 6.4mm
  • Shank Length 28.6mm
  • Overall Length 63mm
  • Depth:Dia. Ratio 5xD
  • Drill Length Class Screw Machine Length
  • Drill Bit Grouping Individual
  • Series 215
  • Standards Not Rated
  • Drill Diameter Tolerance +0/-0.013mm
  • Sheeter Drill Yes
  • Material Grade - Machining High Performance
  • Primary Material Application Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
  • Primary Material Application ISO Code K, N, P
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products