Skip Content

DV
OSG

Screw Machine Drill Bit, 10.00mm, Solid Carbide, WD1, List Number 5500

  • Item # 33PA17
  • My Part #
  • Mfr. Model # 8631000
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill,10mm,140,Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Screw Machine Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 10.00mm
  • Decimal Equivalent 0.3937
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish WD1
  • Coolant Through Yes
  • Overall Length 106.00mm
  • Cutting Direction Right Hand
  • Grade High Performance
  • Shank Dia. 10.00mm
  • Flute Length 50.00mm
  • Point Type R Thinning
  • List Number 5500
  • Application Aluminum : Casting, Cast Iron, Carbon Steel, Alloy Steel and Die Steel, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 45 HrC, Hardened Steels : 45-50 HrC, High Heat Materials : Ti-Alloy, High Heat Materials : Inconel and Waspaloy
  • Sizes Included 10.00mm
  • Depth:Dia. Ratio 3xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.