Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
OSG

Screw Machine Drill Bit, 3.50mm, Solid Carbide, WD1, List Number 5400

  • Item # 2WMU5
  • My Part #
  • Mfr. Model # 3320350
  • Catalog Page # N/A
  • UNSPSC # 27112801
Screw Machine Drill Bit, 3.50mm, Solid Carbide, WD1, List Number 5400 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

WD1 is a special nano coating, modified for increased resistance to heat and oxidation.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Screw Machine Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 3.50mm
  • Decimal Equivalent 0.1378
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish WD1
  • Flute Type Spiral
  • Overall Length 66.00mm
  • Grade High Performance
  • Shank Dia. 4.00mm
  • Flute Length 20.00mm
  • Point Type Notched Point
  • List Number 5400
  • Application For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
  • Sizes Included 3.50mm
  • Depth:Dia. Ratio 2xD
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products