Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
OSG

Round Milling Insert, 600 12-SM XC5035

  • Item # 53HL03
  • My Part #
  • Mfr. Model # 7815051
  • Catalog Page # N/A
  • UNSPSC # 23171618
Round Milling Insert, 600 12-SM XC5035 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.90 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.014 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Milling Insert
  • Insert Shape Round
  • Insert Style 600
  • Insert Size 12
  • Chip-Breaker SM
  • Grade XC5035
  • Insert Application Finishing
  • Workpiece Compatibility Hardened (H),Stainless (M),Steel (P)
  • Lead Angle 15 Degrees
  • Inscribed Circle 12.00mm
  • Insert Thickness 4.76mm
  • ANSI Number RPHT1204M8EN-SM
  • ISO Number RPHT1204M8EN-SM
  • Insert Material Carbide
  • Coating TiN - Ti(CN) - Al2O3 - Ti(BN)
  • Cutting Direction Right Hand
  • For Use With Milling Cutters
  • No. of Edges 8
  • Mounting Style Screw
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.