Skip Content
TP
OSG

M18-1.50 Tap, Modified Bottoming, 6 Flutes, Solid Carbide, TiCN Tap Finish

  • Item # 33YY02
  • My Part #
  • Mfr. Model # 8330141
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,Mod-Bottom,M18-1.50,TiCN,6 Flt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,091.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This OSG EXOCARB® VX tap is constructed of solid carbide and has a TiCN finish. An excellent choice for use on most hardened steels, it can also provide good results with cobalt-chrome. The straight-flute design helps promote efficient chip evacuation, while the increased length of the modified bottoming chamfer helps reduce chip load, improve tool life in difficult-to-machine materials, and allow higher tapping speeds. Right-hand metric fine thread. Tap size: M18.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Metric
  • Tap Thread Size M18-1.50
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 6
  • Pitch Diameter Limit Not Rated
  • Tap Material Solid Carbide
  • Tap Finish TiCN
  • Tap Thread Type Metric Fine
  • Thread Direction Right Hand
  • Thread Length 45.00mm
  • Shank Dia. 14.00mm
  • Overall Length 95.00mm
  • List Number 341
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.