Skip Content

NC
OSG

M12-1.75 Tap, Plug, 3 Flutes, Powdered Metal, TiCN Tap Finish

  • Item # 32NH42
  • My Part #
  • Mfr. Model # 1651001708
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,Plug,M12-1.75,TiCN,3 Flt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.145 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OSG EXOTAP® A-Tap® is an all-purpose tap designed to simplify tool management. Made from powdered metal HSS and has OSG's patented V coating to achieve excellent wear resistance. This spiral flute tap has adopted a variable helix flute design, which encourages stable chip evacuation and reduces cutting forces.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Tap Dimension Type Metric
  • Tap Thread Size M12-1.75
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Pitch Diameter Limit D6
  • Tap Material Powdered Metal
  • Tap Finish TiCN
  • Tap Thread Type Metric Coarse
  • Thread Direction Right Hand
  • Thread Length 32.00mm
  • Shank Dia. 9.30mm
  • Overall Length 110.00mm
  • List Number 16510
  • Number of Pieces 1
  • Standards ANSI, DIN
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.