Skip Content

 
OSG

High Speed Steel Spiral Point Tap, Steam Oxide Finish

High Speed Steel Spiral Point Tap, Steam Oxide Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish Steam Oxide 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
198 Products
Compare /
Item #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1213501
Bottoming
#10
24
2
2-3/8"

$14.54 / each

Enter location to check availability
Catalog Page #  NA

Price $14.54 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1213901
Bottoming
#10
32
2
2-3/8"

$14.54 / each

Enter location to check availability
Catalog Page #  NA

Price $14.54 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1214301
Bottoming
#12
24
2
2-3/8"

$17.18 / each

Enter location to check availability
Catalog Page #  NA

Price $17.18 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1214501
Bottoming
#12
28
2
2-3/8"

$17.18 / each

Enter location to check availability
Catalog Page #  NA

Price $17.18 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #12
  • Pitch 28
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1205701
Bottoming
#2
56
2
1-3/4"

$26.80 / each

Enter location to check availability
Catalog Page #  NA

Price $26.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1206101
Bottoming
#3
48
2
1-13/16"

$24.11 / each

Enter location to check availability
Catalog Page #  NA

Price $24.11 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
1206501
Bottoming
#4
40
2
1-7/8"

$17.96 / each

Enter location to check availability
Catalog Page #  NA

Price $17.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
1207101
Bottoming
#5
40
2
1-15/16"

$18.45 / each

Enter location to check availability
Catalog Page #  NA

Price $18.45 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-15/16"
1212501
Bottoming
#6
32
2
2"

$15.03 / each

Enter location to check availability
Catalog Page #  NA

Price $15.03 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
1207701
Bottoming
#6
40
2
2"

$17.18 / each

Enter location to check availability
Catalog Page #  NA

Price $17.18 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 40
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2"
1212901
Bottoming
#8
32
2
2-1/8"

$15.03 / each

Enter location to check availability
Catalog Page #  NA

Price $15.03 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-1/8"
1230101
Bottoming
1/4"
20
2
2-1/2"

$15.03 / each

Enter location to check availability
Catalog Page #  NA

Price $15.03 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-1/2"
1230501
Bottoming
1/4"
28
2
2-1/2"

$17.18 / each

Enter location to check availability
Catalog Page #  NA

Price $17.18 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-1/2"
1230901
Bottoming
5/16"
18
2
2-23/32"

$17.96 / each

Enter location to check availability
Catalog Page #  NA

Price $17.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-23/32"
1231301
Bottoming
5/16"
24
2
2-23/32"

$17.96 / each

Enter location to check availability
Catalog Page #  NA

Price $17.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-23/32"
1231701
Bottoming
3/8"
16
3
2-15/16"

$19.98 / each

Enter location to check availability
Catalog Page #  NA

Price $19.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-15/16"
2884101
Plug
#0
80
2
1-5/8"

$24.80 / each

Enter location to check availability
Catalog Page #  NA

Price $24.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-5/8"
1210001
Plug
#0
80
2
1-5/8"

$29.70 / each

Enter location to check availability
Catalog Page #  2841 

Price $29.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-5/8"
1205001
Plug
#0
80
2
1-5/8"

$28.75 / each

Enter location to check availability
Catalog Page #  2841 

Price $28.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-5/8"
1200001
Plug
#0
80
2
1-5/8"

$29.30 / each

Enter location to check availability
Catalog Page #  2841 

Price $29.30 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-5/8"
2884201
Plug
#1
64
2
1-11/16"

$23.14 / each

Enter location to check availability
Catalog Page #  NA

Price $23.14 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 64
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-11/16"
1205201
Plug
#1
64
2
1-11/16"

$24.53 / each

Enter location to check availability
Catalog Page #  NA

Price $24.53 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 64
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-11/16"
1200201
Plug
#1
64
2
1-11/16"

$23.76 / each

Enter location to check availability
Catalog Page #  NA

Price $23.76 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 64
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-11/16"
1200401
Plug
#1
72
2
1-11/16"

$24.53 / each

Enter location to check availability
Catalog Page #  NA

Price $24.53 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 72
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-11/16"
1205401
Plug
#1
72
2
1-11/16"

$26.05 / each

Enter location to check availability
Catalog Page #  2841 

Price $26.05 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 72
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-11/16"
2884301
Plug
#1
72
2
1-11/16"

$23.14 / each

Enter location to check availability
Catalog Page #  NA

Price $23.14 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 72
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-11/16"
2880401
Plug
#10
24
2
2-3/8"

$9.78 / each

Enter location to check availability
Catalog Page #  NA

Price $9.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
2885401
Plug
#10
24
2
2-3/8"

$9.36 / each

Enter location to check availability
Catalog Page #  NA

Price $9.36 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1612201
Plug
#10
24
2
2-3/8"

$18.96 / each

Enter location to check availability
Catalog Page #  NA

Price $18.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1213401
Plug
#10
24
2
2-3/8"

$12.09 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1208401
Plug
#10
24
2
2-3/8"

$12.38 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.38 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1593401
Plug
#10
24
2
2-3/8"

$14.06 / each

Enter location to check availability
Catalog Page #  NA

Price $14.06 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1294501
Plug
#10
24
2
4"

$59.90 / each

Enter location to check availability
Catalog Page #  NA

Price $59.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 4"
1294601
Plug
#10
24
2
6"

$70.80 / each

Enter location to check availability
Catalog Page #  NA

Price $70.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 6"
1213601
Plug
#10
24
3
2-3/8"

$11.58 / each

Enter location to check availability
Catalog Page #  NA

Price $11.58 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1213801
Plug
#10
32
2
2-3/8"

$12.86 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.86 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
2880501
Plug
#10
32
2
2-3/8"

$9.78 / each

Enter location to check availability
Catalog Page #  NA

Price $9.78 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1218801
Plug
#10
32
2
2-3/8"

$14.73 / each

Enter location to check availability
Catalog Page #  2842 

Price $14.73 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1208801
Plug
#10
32
2
2-3/8"

$12.30 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.30 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1593601
Plug
#10
32
2
2-3/8"

$14.06 / each

Enter location to check availability
Catalog Page #  NA

Price $14.06 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
2885501
Plug
#10
32
2
2-3/8"

$10.07 / each

Enter location to check availability
Catalog Page #  NA

Price $10.07 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1612401
Plug
#10
32
2
2-3/8"

$18.96 / each

Enter location to check availability
Catalog Page #  NA

Price $18.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1294701
Plug
#10
32
2
4"

$59.90 / each

Enter location to check availability
Catalog Page #  NA

Price $59.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 4"
1294801
Plug
#10
32
2
6"

$70.80 / each

Enter location to check availability
Catalog Page #  NA

Price $70.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 6"
1214001
Plug
#10
32
3
2-3/8"

$11.58 / each

Enter location to check availability
Catalog Page #  NA

Price $11.58 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 3
  • Overall Length 2-3/8"
1214201
Plug
#12
24
2
2-3/8"

$13.56 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.56 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1612601
Plug
#12
24
2
2-3/8"

$18.01 / each

Enter location to check availability
Catalog Page #  NA

Price $18.01 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
2886801
Plug
#12
24
2
2-3/8"

$10.86 / each

Enter location to check availability
Catalog Page #  NA

Price $10.86 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
1214401
Plug
#12
28
2
2-3/8"

$13.16 / each

Enter location to check availability
Catalog Page #  NA

Price $13.16 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 28
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 2-3/8"
2884401
Plug
#2
56
2
1-3/4"

$20.71 / each

Enter location to check availability
Catalog Page #  NA

Price $20.71 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1215601
Plug
#2
56
2
1-3/4"

$25.55 / each

Enter location to check availability
Catalog Page #  2841 

Price $25.55 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1210601
Plug
#2
56
2
1-3/4"

$24.72 / each

Enter location to check availability
Catalog Page #  2841 

Price $24.72 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1205601
Plug
#2
56
2
1-3/4"

$22.74 / each

Enter location to check availability
Catalog Page #  2841 

Price $22.74 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1205801
Plug
#2
64
2
1-3/4"

$23.47 / each

Enter location to check availability
Catalog Page #  NA

Price $23.47 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 64
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-3/4"
1206001
Plug
#3
48
2
1-13/16"

$19.07 / each

Enter location to check availability
Catalog Page #  2841 

Price $19.07 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
2884501
Plug
#3
48
2
1-13/16"

$15.26 / each

Enter location to check availability
Catalog Page #  NA

Price $15.26 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
1211001
Plug
#3
48
2
1-13/16"

$17.92 / each

Enter location to check availability
Catalog Page #  NA

Price $17.92 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
1206201
Plug
#3
56
2
1-13/16"

$17.92 / each

Enter location to check availability
Catalog Page #  NA

Price $17.92 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 56
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
2884601
Plug
#3
56
2
1-13/16"

$16.97 / each

Enter location to check availability
Catalog Page #  NA

Price $16.97 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 56
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-13/16"
1206801
Plug
#4
36
2
1-7/8"

$15.46 / each

Enter location to check availability
Catalog Page #  NA

Price $15.46 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 36
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Flutes 2
  • Overall Length 1-7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms