Skip Content

 
OSG

Cobalt, Thread Forming, TiCN Tap Finish

Cobalt, Thread Forming, TiCN Tap Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Tap Grouping Tap 
  • Tap Style Thread Forming 
  • Tap Material Cobalt 
  • Tap Finish TiCN 
  • Number of Pieces
  • Thread Direction Right Hand 
Tap Dimension Type
Please Select
Tap Thread Size
Please Select
Pitch Diameter Limit
Please Select
Tap Chamfer
Please Select
Number of Flutes
Please Select
Tap Thread Type
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
1,017 Products
Compare /
Item #
Mfr.
Model #
Tap Dimension Type
Tap Thread Size
Pitch Diameter Limit
Tap Chamfer
Number of Flutes
Tap Thread Type
Price
Qty
Please use Qty box to add item(s) to cart.
1400100008
Inch
#0-80
H2
Bottoming
0
UNF

$19.21 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.01 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100208
Inch
#0-80
H2
Bottoming
0
UNF

$18.98 / each

Enter location to check availability
Catalog Page #  NA

List Price $23.73 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1625000802
Inch
#0-80
H2
Modified Bottoming
0
UNF

$61.72 / each

Enter location to check availability
Catalog Page #  NA

List Price $77.15 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H2
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100108
Inch
#0-80
H3
Bottoming
0
UNF

$19.54 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.43 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100308
Inch
#0-80
H3
Bottoming
0
UNF

$19.67 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.59 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1625000803
Inch
#0-80
H3
Modified Bottoming
0
UNF

$61.72 / each

Enter location to check availability
Catalog Page #  NA

List Price $77.15 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H3
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100408
Inch
#0-80
H4
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100508
Inch
#0-80
H5
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H5
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100608
Inch
#0-80
H6
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H6
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100708
Inch
#0-80
H7
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #0-80
  • Pitch Diameter Limit H7
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400100808
Inch
#1-64
H2
Bottoming
0
UNC

$19.54 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.43 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1625001642
Inch
#1-64
H2
Modified Bottoming
0
UNC

$55.16 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.95 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H2
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400100908
Inch
#1-64
H3
Bottoming
0
UNC

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1625001643
Inch
#1-64
H3
Modified Bottoming
0
UNC

$55.16 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.95 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H3
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400101008
Inch
#1-64
H4
Bottoming
0
UNC

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400101108
Inch
#1-64
H5
Bottoming
0
UNC

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H5
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400101208
Inch
#1-64
H6
Bottoming
0
UNC

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H6
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400101308
Inch
#1-64
H7
Bottoming
0
UNC

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-64
  • Pitch Diameter Limit H7
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400101608
Inch
#1-72
H2
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400101408
Inch
#1-72
H2
Bottoming
0
UNF

$19.01 / each

Enter location to check availability
Catalog Page #  NA

List Price $23.76 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1625001722
Inch
#1-72
H2
Modified Bottoming
0
UNF

$55.16 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.95 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H2
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400101708
Inch
#1-72
H3
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400101508
Inch
#1-72
H3
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1625001723
Inch
#1-72
H3
Modified Bottoming
0
UNF

$55.16 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.95 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H3
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400101808
Inch
#1-72
H4
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400101908
Inch
#1-72
H5
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H5
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400102008
Inch
#1-72
H6
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H6
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400102108
Inch
#1-72
H7
Bottoming
0
UNF

$19.48 / each

Enter location to check availability
Catalog Page #  NA

List Price $24.35 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #1-72
  • Pitch Diameter Limit H7
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400118908
Inch
#10-24
H10
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H10
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400119808
Inch
#10-24
H10
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H10
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118108
Inch
#10-24
H2
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400119008
Inch
#10-24
H2
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H2
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400117808
Inch
#10-24
H3
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118208
Inch
#10-24
H3
Bottoming
0
UNC

$16.95 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.19 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1626001508
Inch
#10-24
H3
Modified Bottoming
0

$56.76 / each

Enter location to check availability
Catalog Page #  NA

List Price $70.95 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H3
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Thread Direction Right Hand
1400119108
Inch
#10-24
H3
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118308
Inch
#10-24
H4
Bottoming
0
UNC

$16.86 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.08 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400117908
Inch
#10-24
H4
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1625010244
Inch
#10-24
H4
Modified Bottoming
0
UNC

$50.80 / each

Enter location to check availability
Catalog Page #  NA

List Price $63.50 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H4
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1626001608
Inch
#10-24
H4
Modified Bottoming
0

$56.76 / each

Enter location to check availability
Catalog Page #  NA

List Price $70.95 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H4
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Thread Direction Right Hand
1400119208
Inch
#10-24
H4
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H4
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118408
Inch
#10-24
H5
Bottoming
0
UNC

$20.52 / each

Enter location to check availability
Catalog Page #  NA

List Price $25.65 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H5
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118008
Inch
#10-24
H5
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H5
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400119308
Inch
#10-24
H5
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H5
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118508
Inch
#10-24
H6
Bottoming
0
UNC

$17.61 / each

Enter location to check availability
Catalog Page #  NA

List Price $22.01 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H6
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400157108
Inch
#10-24
H6
Bottoming
0
UNC

$16.66 / each

Enter location to check availability
Catalog Page #  NA

List Price $20.83 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H6
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1625010246
Inch
#10-24
H6
Modified Bottoming
0
UNC

$50.80 / each

Enter location to check availability
Catalog Page #  NA

List Price $63.50 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H6
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400119408
Inch
#10-24
H6
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H6
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118608
Inch
#10-24
H7
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H7
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400119508
Inch
#10-24
H7
Plug
0
UNC

$18.22 / each

Enter location to check availability
Catalog Page #  NA

List Price $22.78 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H7
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118708
Inch
#10-24
H8
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H8
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400119608
Inch
#10-24
H8
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H8
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400118808
Inch
#10-24
H9
Bottoming
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H9
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400119708
Inch
#10-24
H9
Plug
0
UNC

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Pitch Diameter Limit H9
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNC
  • Thread Direction Right Hand
1400121008
Inch
#10-32
H10
Bottoming
0
UNF

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-32
  • Pitch Diameter Limit H10
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400121908
Inch
#10-32
H10
Plug
0
UNF

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-32
  • Pitch Diameter Limit H10
  • Tap Chamfer Plug
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400158708
Inch
#10-32
H11
Bottoming
0
UNF

$16.66 / each

Enter location to check availability
Catalog Page #  NA

List Price $20.83 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-32
  • Pitch Diameter Limit H11
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400158808
Inch
#10-32
H12
Bottoming
0
UNF

$16.66 / each

Enter location to check availability
Catalog Page #  NA

List Price $20.83 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-32
  • Pitch Diameter Limit H12
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400160108
Inch
#10-32
H14
Bottoming
0
UNF

$14.52 / each

Enter location to check availability
Catalog Page #  NA

List Price $18.15 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-32
  • Pitch Diameter Limit H14
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
1400120208
Inch
#10-32
H2
Bottoming
0
UNF

$17.05 / each

Enter location to check availability
Catalog Page #  NA

List Price $21.31 / each

Technical Specs

  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Inch
  • Tap Thread Size #10-32
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Tap Material Cobalt
  • Tap Finish TiCN
  • Number of Pieces 1
  • Tap Thread Type UNF
  • Thread Direction Right Hand
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms