Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
OSG

End Mill, 1" Milling Dia., Number of Flutes: 4, 3" Length of Cut, Bright, 484

  • Item# 2TYC8
  • Mfr. Model# 484-1000
  • Catalog Page# 2349
  • UNSPSC# 23172005
End Mill, 1" Milling Dia., Number of Flutes: 4, 3" Length of Cut, Bright, 484 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $716.00 / each

Get This Price

$572.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Applications for this end mill include slotting, peripheral cutting, plunging, and profiling. For use with aluminum, cast iron, low and medium carbon steel, alloy steel, stainless steel, and hardened steel.

View More

Technical Specs

  • Item End Mill
  • Grade General Purpose
  • List Number 484
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Dia. 1"
  • Number of Flutes 4
  • Single End/Double End Single End
  • Length of Cut 3"
  • End Mill Cutting Type Center
  • Overall Length 6"
  • Finish Bright
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • End Mill Application Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.