Navigation Menu New

Access My Account, Order History, Lists and more here.

35CY21 464-9843-BN UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

OSG

Ball End Mill, 25.00 mm, Carbide, Bright (Uncoated), Non-Coolant Through

  • Item # 35CY21
  • Mfr. Model # 464-9843-BN
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Four-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The bright finish on these end mills provides a smooth, polished surface.

General purpose carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Shank Type - Machining Weldon Flat
  • Milling Dia. 25 mm
  • Measurement System Metric
  • Length of Cut 3 in
  • Overall Length 127 mm
  • Shank Dia. 25 mm
  • Neck Length Not Applicable
  • Helix Angle 30 Degrees
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Chip-Breaker No
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number 464BN
  • End Mill Application Roughing/Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Material Grade - Machining General Purpose
  • Primary Material Application Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
  • Primary Material Application ISO Code H, K, N, P
  • End Mill Cutting Type Center Cutting

Four-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The bright finish on these end mills provides a smooth, polished surface.

General purpose carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Back to Top