Navigation Menu New

Access My Account, Order History, Lists and more here.

35CD86 71100416 UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

OSG

Ball End Mill, 4.00 mm, Carbide, Diamond, Non-Coolant Through

  • Item # 35CD86
  • Mfr. Model # 71100416
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

The diamond coating on these end mills protects them from wear when milling abrasive materials. Diamond-coated end mills are only used for milling nonferrous materials such as aluminum, graphite, copper, and carbon fiber.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Finish - Machining Diamond
  • Shank Type - Machining Weldon Flat
  • Milling Dia. 4 mm
  • Measurement System Metric
  • Length of Cut 15 mm
  • Overall Length 55 mm
  • Shank Dia. 4 mm
  • Neck Length Not Applicable
  • Helix Angle 30 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Chip-Breaker No
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number 7110
  • End Mill Application Roughing/Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Material Grade - Machining General Purpose
  • Primary Material Application Aluminum, Graphite
  • Primary Material Application ISO Code N, O
  • End Mill Cutting Type Center Cutting

The diamond coating on these end mills protects them from wear when milling abrasive materials. Diamond-coated end mills are only used for milling nonferrous materials such as aluminum, graphite, copper, and carbon fiber.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Back to Top