Navigation Menu New

Access My Account, Order History, Lists and more here.

2WDF3 3125125 UNSPSC # 27112803

Tap image to zoom.

Roll over image to zoom.

OSG

Ball End Mill, 5.00 mm, Carbide, WXL, Non-Coolant Through

  • Item # 2WDF3
  • Mfr. Model # 3125125
  • UNSPSC # 27112803
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

The WXL coating on these end mills protects them from wear and is designed for milling nonferrous metals and steels with a Rockwell hardness of up to 50 HRC. It is harder and has a higher oxidation temperature than a TiAlN coating.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Finish - Machining WXL
  • Shank Type - Machining Weldon Flat
  • Milling Dia. 5 mm
  • Measurement System Metric
  • Length of Cut 3 in
  • Overall Length 70 mm
  • Shank Dia. 6 mm
  • Neck Length 25 mm
  • Helix Angle 30 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Chip-Breaker No
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number 3790
  • End Mill Application Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Material Grade - Machining High Performance
  • Primary Material Application Cast Iron, Hardened Steel, Steel, Tool and Die Steel
  • Primary Material Application ISO Code H, K, P
  • End Mill Cutting Type Center Cutting

The WXL coating on these end mills protects them from wear and is designed for milling nonferrous metals and steels with a Rockwell hardness of up to 50 HRC. It is harder and has a higher oxidation temperature than a TiAlN coating.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Compliance and Restrictions

Back to Top