Skip Content

TP
OSG

9/16"-12 Tap, Bottoming, 4 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 33ZE11
  • My Part #
  • Mfr. Model # 30202908
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,Bottoming,9/16"-12,TiCN,4 Flt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.235 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OSG ultrapremium EXOTAP® VA-3® HSS spiral flute tap is designed for high performance when tapping stainless steel. It is made from high-vanadium high-speed steel (HSSE) for increased wear resistance with difficult applications and materials, including low-carbon steels and stainless steel 300 and 400. The titanium carbonitride (TiCN) coating also boosts wear resistance.

View More

Technical Specs

  • Item Tap
  • Tap Grouping STI Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Inch
  • Tap Thread Size 9/16"-12
  • Tap Chamfer Bottoming
  • Number of Flutes 4
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Thread Type UNC
  • Thread Direction Right Hand
  • Thread Length 1-13/16"
  • Shank Dia. 0.542"
  • Overall Length 4-1/32"
  • List Number 302
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.