Skip Content

TP
OSG

#8-36 Tap, Modified Bottoming, 2 Flutes, High Speed Steel, TiN Tap Finish

  • Item # 33XC60
  • My Part #
  • Mfr. Model # 1645008362
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,Mod Bottom,#8-36,TiN,2 Flt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OSG’s premium EXOPRO® CC-SUS high-performance spiral flute tap for stainless steel materials offers great consistency and reliability with long tool life, even with water-soluble coolant. It is made from vanadium high-speed steel for increased heat and wear resistance plus sharp cutting action. The state-of-the-art geometry features variable helix lead flute design with advanced chip control (CC), to enable stable chip evacuation with reduced cutting forces. Short thread length enhances chip separation to help prevent bird-nesting.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Spiral Flute
  • Tap Dimension Type Inch
  • Tap Thread Size #8-36
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 2
  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Thread Type UNF
  • Thread Direction Right Hand
  • Thread Length 4-3/14"
  • Shank Dia. 0.168"
  • Overall Length 63.00mm
  • List Number 16450
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.