Skip Content
NC
OSG

3/4"-14 Interrupted Thread Tap, Taper, 5 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 2WCD2
  • Mfr. Model # 1315601
  • Catalog Page # 2333
  • UNSPSC # 23153305
3/4"-14 Interrupted Thread Tap, Taper, 5 Flutes, High Speed Steel, Oxide Tap Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $137.07 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.52 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This OSG® tap features wear resistance and a steam oxide surface that increases mechanical lubricity. For standard and dry seal tapered pipe thread applications. Suitable for use with aluminum alloys, cast aluminum, cast iron, and carbon steels.

View More

Technical Specs

  • Item Interrupted Thread Tap
  • Tap Grouping Tap
  • Tap Style Pipe
  • Tap Dimension Type Pipe
  • Tap Thread Size 3/4"-14
  • Tap Chamfer Taper
  • Number of Flutes 5
  • Pitch Diameter Limit Not Rated
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Type NPT
  • Thread Direction Right Hand
  • Thread Length 1-3/8"
  • Shank Dia. 0.679"
  • Overall Length 3-1/4"
  • List Number 108G
  • Number of Pieces 1
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.