Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
OSBORN

#6 Artist China Hair Paint Brush, for All Paint & Coatings

  • Item# 33PP68
  • Mfr. Model# 74035
  • Catalog Page# N/A
  • UNSPSC# 31211904
#6 Artist China Hair Paint Brush, for All Paint & Coatings close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.01 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.031 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Osborn marking brush features pure white bristle with proper stiffness and taper to maintain precise control.
The artist paint brush is constructed with a wood handle and steel ferrule for reliable performance.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Artist
  • Basic Coating Type All Paint & Coatings
  • Brush Size #6
  • Basic Bristle Material Natural
  • Bristle Material China Hair
  • Basic Handle Material Wood
  • Paint Base Type Oil, Water
  • Brush Thickness 9/32"
  • Bristle Length 1-1/8"
  • Handle Material Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.