Skip Content

ST
OSBORN

3" Wall Polyester Paint Brush, for All Paint & Coatings, 1 EA

  • Item # 33PP72
  • My Part #
  • Mfr. Model # 86026
  • Catalog Page # N/A
  • UNSPSC # 31211904
Paint Brush,Wall,3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.83 / each

Shipping: pkg of 48

Pickup: pkg of 48

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Osborn general purpose paint brush offers consistent service, easy cleaning, and cost-effectiveness. The durable synthetic polyester bristles smoothly spread both latex and oil-based coatings, as well as epoxies and glues.
Made with a plastic handle and steel ferrule for reliable performance.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Wall
  • Basic Coating Type All Paint & Coatings
  • Brush Size 3"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester
  • Basic Handle Material Plastic
  • Paint Base Type Oil, Water
  • Brush Thickness 3/8"
  • Bristle Length 1-3/4"
  • Handle Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.