Skip Content

ST
OSBORN

Size: 1", Style: General Purpose Paint Brush, Paint Brush

  • Item# 33PP73
  • Mfr. Model# 86128
  • Catalog Page# N/A
  • UNSPSC# 31211904
Size: 1", Style:  General Purpose Paint Brush, Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2.46 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Osborn general purpose paint brush offers consistent service, easy cleaning, and cost-effectiveness. The durable synthetic polyester bristles smoothly spread both latex and oil-based coatings, as well as epoxies and glues.
Made with a plastic handle and steel ferrule for reliable performance.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Wall
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester
  • Basic Handle Material Plastic
  • Brush Thickness 3/8"
  • Bristle Length 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.