DG
OSBORN

4" Knotted Wire Wheel Brush, Shank Mounting, 0.014" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 33PR86
  • My Part #
  • Mfr. Model # 26191
  • Catalog Page # N/A
  • UNSPSC # 27111907
4" Knotted Wire Wheel Brush, Shank Mounting, 0.014" Wire Dia., 7/8" Bristle Trim Length, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Knotted Wire
  • Brush Dia. 4"
  • Mounting Type Shank
  • Arbor Hole Size No Arbor
  • Abrasive Shank Size 1/4"
  • Wire Dia. 0.014"
  • Bristle Trim Length 7/8"
  • Abrasive Material Stainless Steel
  • Face Width 1/4"
  • Max. RPM 20,000
  • For Use With Portable Air and Electric Tool, Drill Presses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products