Skip Content

WG
OSBORN

3" Crimped Wire Wheel Brush, Shank Mounting, 0.008" Wire Dia., 3/4" Bristle Trim Length, 1 EA

  • Item # 33PR33
  • My Part #
  • Mfr. Model # 16565
  • Catalog Page # N/A
  • UNSPSC # 27111907
Wire Whl Brush,7/16in.W,1/4in.Shank Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 3"
  • Mounting Type Shank
  • Arbor Hole Size No Arbor
  • Abrasive Shank Size 1/4"
  • Wire Dia. 0.008"
  • Bristle Trim Length 3/4"
  • Abrasive Material Stainless Steel
  • Face Width 7/16"
  • Max. RPM 25,000
  • For Use With Portable Air and Electric Tool, Drill Presses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products