DG
OSBORN

File Card,CS,4-1/2 in. Handle L,Straight

  • Item # 33PN36
  • My Part #
  • Mfr. Model # 75116
  • Catalog Page # N/A
  • UNSPSC # 27111902
File Card,CS,4-1/2 in. Handle L,Straight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Card,File
NICHOLSON
Card,File
Item# 2A509
View Product

Technical Specs

  • Item File Card
  • Handle Material Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.