DG
OSBORN

Electronics Pliers, Loop/Straight Handle, Jaw Length: 3", Jaw Width: 1/2", Max. Jaw Opening: 3"

  • Item # 38AV63
  • My Part #
  • Mfr. Model # OG-2
  • Catalog Page # N/A
  • UNSPSC # 27112106
Electronics Pliers, Loop/Straight Handle, Jaw Length: 3", Jaw Width: 1/2", Max. Jaw Opening: 3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Pliers

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Electronics Pliers
  • Item Electronics Plier
  • Jaw Length 3"
  • Jaw Width 1/2"
  • Max. Jaw Opening 3"
  • Handle Type Loop/Straight
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • ESD Safe No
  • Overall Length 11-1/2"
  • Tip Width 1/8"
  • Nose Type Round
  • Material Aluminum
  • Handle Color Silver
  • Spring Return Yes
  • Features Lightweight Long
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.