DG
OSBORN

4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.040" Wire Dia. 1-1/2" Bristle Trim Length

  • Item # 33PN63
  • My Part #
  • Mfr. Model # 32137
  • Catalog Page # N/A
  • UNSPSC # 27111907
4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.040" Wire Dia. 1-1/2" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cup Brushes

Product Details

This crimped wire cup brush offers high brushing flexibility for larger, flat surfaces. Use with right angle grinders to remove rust, paint, and scale.

View More

Technical Specs

  • Item Cup Brush
  • Item - Cup Brushes Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 4"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 5/8"-11
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.040"
  • Bristle Trim Length 1-1/2"
  • Abrasive Material Silicon Carbide
  • Max. RPM 6000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products