Skip Content

DG
OSBORN

2-1/2" Crimped Wire Cup Brush, Shank Mounting, 0.010" Wire Dia. 5/8" Bristle Trim Length

  • Item # 33PN43
  • My Part #
  • Mfr. Model # 32080
  • Catalog Page # N/A
  • UNSPSC # 27111907
Crimped Wire Cup Brush,5/8in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cup Brushes

Technical Specs

  • Item Cup Brush
  • Item - Cup Brushes Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 2-1/2"
  • Mounting Type Shank
  • Wire Dia. 0.010"
  • Bristle Trim Length 5/8"
  • Max. RPM 4500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products