Skip Content

DG
OSBORN

2-1/4" Crimped Wire Cup Brush, Shank Mounting, 0.014" Wire Dia. 5/8" Bristle Trim Length

  • Item # 33PN41
  • My Part #
  • Mfr. Model # 32014
  • Catalog Page # N/A
  • UNSPSC # 27111907
2-1/4" Crimped Wire Cup Brush, Shank Mounting, 0.014" Wire Dia. 5/8" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This crimped wire cup brush offers high brushing flexibility for larger, flat surfaces. Use with air tools and electric high-speed portable tools to remove rust, paint, and scale.

View More

Technical Specs

  • Item Cup Brush
  • Item - Cup Brushes Cup Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 2-1/4"
  • Mounting Type Shank
  • Arbor Hole Size No Arbor
  • Abrasive Shank Size 1/4"
  • Wire Dia. 0.014"
  • Bristle Trim Length 5/8"
  • Abrasive Material Carbon Steel
  • Max. RPM 4,500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products