DG
OSBORN

4" Knotted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 3/4" Bristle Trim Length, 1 EA

  • Item # 33PR91
  • My Part #
  • Mfr. Model # 99088
  • Catalog Page # N/A
  • UNSPSC # 27111907
4" Knotted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 3/4" Bristle Trim Length, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Wheel Brush
  • Bristle Type Knotted Wire
  • Brush Dia. 4"
  • Mounting Type Arbor Hole
  • Wire Dia. 0.020"
  • Bristle Trim Length 3/4"
  • Face Width 1/4"
  • Max. RPM 20,000
  • For Use With Right Angle Grinder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products